Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Trailer, Plow & Towing Equipment
Trailer & Towing Accessories
Trailer Extension Lead - 3m - 12N - 587
By MAYPOLE
Order Code:
ZT3600542S
£15.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 9th Dec
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/automotive/trailer-and-towing-accessories/trailer-extension-lead-3m-12n-587/p/ZT3600542S
Add to quotation
View all Trailer & Towing Accessories
Description
Trailer extension lead - plug to socket
12N 7-pin plug and 12N 7-pin socket
Straight 7 core cable
Specifications
Specifications for Trailer Extension Lead - 3m - 12N - 587
Product Type
Towing Electrics
Length
3m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome