Trailer Support, Max. Load 25 T, Contact Surface Ø200mm

Order Code: ZT2742858S

£2,299.99 Inc VAT (20%)


Description

Trailer support, max. load 25 t, contact surface 200 mm. Supplied = assembled. Max. load = 25 t. Contact surface = 200 mm. Adjustment range = 1000 - 1300 mm. Product type = uprights. High max. load due to steel construction. Chassis provides easy, fast positioning. Ball bearing base plate. The new Trailer Jack has greatly advanced the safety of semi-trailers and containers when being loaded and unloaded. The telescope loading prevents uncoupled trailers from tipping while being loaded by pallet trucks or due to load changes. This is positioned like a leg below the front edge or the suspension area of semi-trailers or containers.

See full description
Specifications for Trailer Support, Max. Load 25 T, Contact Surface Ø200mm
  • Product Type
    Uprights
  • Supplied
    Assembled
  • Load Capacity
    25 T
  • Contact Surface
    Ø 200mm
  • Adjustment Range
    1000 - 1300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome