Trailer, Turntable Steering, Max. Load 2 T, Platform 3 X 1.5 M, Traffic Red

Order Code: ZT2744448S

£5,999.99 Inc VAT (20%)


Description

Trailer, turntable steering, max. load 2 t, platform 3 x 1.5 m, traffic red. Supplied = assembled. Max. load at 6 km/h = 2 t. Platform length = 3000 mm. Platform width = 1500 mm. Loading height = 540 mm. Steering = revolving stool. Platform material = coniferous wood. Wheel type = solid rubber tyres. Wheel width = 75 mm. Wheel diameter = 400 mm. Colour = traffic red RAL 3020. Towing eyelet diameter = 35 mm. Product type = industrial trailers. Pine wood permanently impregnated. Trailer coupling. Heavy-duty. Low maintenance. Durable. Frame construction with rounded corners. Pipe corners for attaching posts or side panels, or as tie-down eyes. Max. load up to 5 tonnes. Towing eyelet 35 mm, 40 mm for 8 tonnes or more. Wheels with double ball bearings. Turntable steering with ball bearing live ring. Height adjustable triangular drawbar, with fall arrest. The technical specifications for these trailers makes it necessary to manufacture them to order - no right of return. Parking brake, rubber axle and lead spring, CSE tyres, side walls and other accessories available on request.

See full description
Specifications for Trailer, Turntable Steering, Max. Load 2 T, Platform 3 X 1.5 M, Traffic Red
  • Product Type
    Industrial Trailers
  • Colour
    Yellow Orange
  • Supplied
    Assembled
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    400mm
  • Platform Width
    1500mm
  • Wheel Width
    75mm
  • Load Capacity
    2 T
  • Shelf Design
    35mm
  • Loading Height
    540mm
  • Platform Length
    3000mm
  • Steering Type
    Revolving Stool
  • Load at 6 km/h
    2Tonne
  • Platform Material
    Coniferous Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome