Trailer, Turntable Steering, Max. Load 5 T, Platform 2 X 1 M, Light Blue

Order Code: ZT2744502S

£5,999.99 Inc VAT (20%)


Description

Trailer, turntable steering, max. load 5 t, platform 2 x 1 m, light blue. Supplied = assembled. Max. load at 6 km/h = 5 t. Platform length = 2000 mm. Platform width = 1000 mm. Loading height = 675 mm. Steering = revolving stool. Platform material = coniferous wood. Wheel type = pneumatic tyres. Wheel width = 170 mm. Wheel diameter = 550 mm. Colour = light blue RAL 5012. Towing eyelet diameter = 35 mm. Product type = industrial trailers. Pine wood permanently impregnated. Trailer coupling. Heavy duty. Low maintenance. Durable. Frame construction with rounded corners. Pipe corners for attaching posts or side panels, or as tie-down eyes. Max. load up to 5 tonnes. Towing eyelet 35 mm, 40 mm for 8 tonnes or more. Wheels with double ball bearings. The technical specifications for these trailers makes it necessary to manufacture them to order - no right of return. Parking brake, rubber axle and lead spring, CSE tyres, side walls and other accessories available on request.

See full description
Specifications for Trailer, Turntable Steering, Max. Load 5 T, Platform 2 X 1 M, Light Blue
  • Product Type
    Industrial Trailers
  • Supplied
    Assembled
  • Colour
    Flame Red
  • Wheel Type
    Pneumatic Tyres
  • Wheel Diameter
    550mm
  • Platform Width
    1000mm
  • Wheel Width
    170mm
  • Load Capacity
    5 T
  • Loading Height
    675mm
  • Steering Type
    Revolving Stool
  • Shelf Design
    35mm
  • Platform Length
    2000mm
  • Load at 6 km/h
    5Tonne
  • Platform Material
    Coniferous Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome