Trailer, Turntable Steering, Max. Load 8 T, Platform 2 X 1 M, Light Blue

Order Code: ZT2744607S

£8,399.99 Inc VAT (20%)


Description

Trailer, turntable steering, max. load 8 t, platform 2 x 1 m, light blue. Supplied = assembled. Max. load at 6 km/h = 8 t. Platform length = 2000 mm. Platform width = 1000 mm. Loading height = 655 mm. Steering = revolving stool. Platform material = coniferous wood. Wheel type = solid rubber tyres. Wheel width = 150 mm. Wheel diameter = 425 mm. Colour = light blue RAL 5012. Towing eyelet diameter = 40 mm. Product type = industrial trailers. Pine wood permanently impregnated. Trailer coupling. Heavy-duty. Low maintenance. Durable. Frame construction with rounded corners. Pipe corners for attaching posts or side panels, or as tie-down eyes. Max. load up to 5 tonnes. Towing eyelet 35 mm, 40 mm for 8 tonnes or more. Wheels with double ball bearings. The technical specifications for these trailers makes it necessary to manufacture them to order - no right of return. Parking brake, rubber axle and lead spring, CSE tyres, side walls and other accessories available on request.

See full description
Specifications for Trailer, Turntable Steering, Max. Load 8 T, Platform 2 X 1 M, Light Blue
  • Product Type
    Industrial Trailers
  • Colour
    Reseda Green
  • Supplied
    Assembled
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    425mm
  • Wheel Width
    150mm
  • Platform Width
    1000mm
  • Load Capacity
    8 T
  • Loading Height
    655mm
  • Shelf Design
    40mm
  • Steering Type
    Revolving Stool
  • Platform Length
    2000mm
  • Load at 6 km/h
    8Tonne
  • Platform Material
    Coniferous Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome