Truck/trailer Lean-to Step Ladder, 5 Steps, Stile Extension On Right

Order Code: ZT2699950S

£599.99 Inc VAT (20%)


Description

Truck/trailer lean-to step ladder, 5 steps, stile extension on right. Supplied = assembled. Number of steps = 5 pcs. Access type = steps. Length = 1430 mm. Step depth = 80 mm. Weight = 6 kg. Working height = 3150 m. Frame material = aluminium. Rung height = 73 mm. Max. load = 150 kg. Model = stile extension on right. Deep, textured steps with a spacing of 235 mm. With nivello ladder feet with patented 2-axis tilt technology. Including ladder head safety device with magnets with high holding force (2 x 68 kg) The aluminium lean-to step ladder consists of sturdy rectangular tubular rails and step-rail connection with 4-fold beading. The optional insertion part allows it to be expanded as required and enables safe access to the truck/trailer.

See full description
Specifications for Truck/trailer Lean-to Step Ladder, 5 Steps, Stile Extension On Right
  • Supplied
    Assembled
  • Load Capacity
    150kg
  • Step Depth
    80mm
  • Model
    Stile Extension On Right
  • Access Type
    Steps
  • Working Height
    3150m
  • Weight
    6kg
  • No. of Steps
    5
  • Rung Height
    73mm
  • Frame Material
    Aluminium
  • Length
    1430mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome