Truck - Turntable 1200 x 800mm Pneumatic Tyres

Order Code: ZT3080662S

£1,449.99 Inc VAT (20%)


Description

Capacity kg: 700.
Finish: Durable powder coated.
Loading Height mm: 480.
Material: Steel tube.
Overall Height mm: 1130.
Overall Length mm: 1545.
Overall Width mm: 800.
Platform Length mm: 1200.
Platform Material: Plywood.
Platform Width mm: 800.
Product Type: Box trailers.
Type: Without sides.
Wheel Diameter mm: 260.
Wheel Type: Pneumatic tyres.Slip resistant, waterproof plywood platform. Fully welded chassis - tubular steel and angle sections. Steered by crown gear, scissor shaped shaft with handle and drop safety device. Durable powder coated finish - resistant to impact and scratches. Blue painted finish. Dead man's braking system fitted as standard - braking occurs whenever shaft is released and rises to upright position.

See full description
Specifications for Truck - Turntable 1200 x 800mm Pneumatic Tyres
  • Material
    Steel Tube
  • Type
    Turntable Platform Trucks
  • Overall Width
    800mm
  • Capacity
    700kg
  • Overall Height
    1130mm
  • Finish
    Durable powder coated
  • Wheel Diameter
    260mm
  • Platform Width
    800mm
  • Loading Height
    480mm
  • Platform Length
    1200mm
  • Overall Length
    1545mm
  • Platform Material
    Plywood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome