Turntable Trucks With Pneumatic Tyres

Order Code: ZT3080607S

£2,199.99 Inc VAT (20%)


Description

Capacity kg: 700.
Colour: Blue.
Finish: Durable powder coated.
Loading Height mm: 480.
Material: Steel tube.
Overall Height mm: 1130.
Overall Length mm: 1560.
Overall Width mm: 825.
Platform Length mm: 1200.
Platform Material: Plywood.
Platform Width mm: 800.
Product Type: Spine trailers.
Type: With sides.
Wheel Diameter mm: 260.
Wheel Type: Pneumatic tyres.Slip resistant, waterproof plywood platform. Fully welded chassis - tubular steel and angle sections. Steered by crown gear, scissor shaped shaft with handle and drop safety device. Durable powder coated finish - resistant to impact and scratches. Blue painted finish. Dead man's braking system fitted as standard - braking occurs whenever shaft is released and rises to upright position. Two 250mm high hinged sides. One fixed and one detachable 325mm high ends.

See full description
Specifications for Turntable Trucks With Pneumatic Tyres
  • Colour
    Blue
  • Material
    Steel Tube
  • Overall Width
    825mm
  • Overall Height
    1130mm
  • Capacity
    700kg
  • Wheel Diameter
    260mm
  • Platform Width
    800mm
  • Finish
    Durable powder coated
  • Platform Length
    1200mm
  • Loading Height
    480mm
  • Platform Material
    Plywood
  • Overall Length
    1560mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome