Clutch & Fly Wheel Jack for HGV 136kg

Order Code: ZT5116004S

£739.99 Inc VAT (20%)


Description

This clutch jack is designed for the safe removal, installation and transport of double-disc clutches and flywheel assemblies in HGV vehicles. With its low-profile design, smooth-action castors, and tilt saddle, it ensures precise alignment and ease of use.

Features and Benefits
• 136kg capacity for heavy-duty tasks
• Min height: 288mm, Max height: 980mm
• 360° rotating pump handle for precise alignment
• Includes 2" and 1¾" splines for alignment
• CE & UKCA compliant for safety

See full description
Specifications for Clutch & Fly Wheel Jack for HGV 136kg
  • Lifting Height Min.
    288mm
  • Lifting Height Max.
    980mm
  • Lifting Capacity
    136kg
  • Product Type
    Disc Wheel Transporter
  • MFR Part No.
    7249

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome