Subframe Cradle and 500kg Transmission Jack Combo

Order Code: ZT3076321S

£1,299.99 Inc VAT (20%)


Description

Package Includes: 500TTJ - 0.5 Tonne Vertical Telescopic Transmission Jack. SFC01 - Subframe/Engine Load Adaptor for TTJ Transmission Jacks. This item is heavy. Extra assistance must be provided at the delivery point to help its safe delivery.

Specifications for Subframe Cradle and 500kg Transmission Jack Combo
  • Weight
    95.5kg
  • Base Size
    1000 x 1000mm
  • Minimum Saddle Height
    890mm
  • MFR Part No.
    SFC500COMBO
  • Fixed/Adjustable Saddle
    Adjustable
  • Maximum Saddle Height
    1875mm
  • Ram Extensions
    2
  • Saddle Tilt - Backward
    22
  • Saddle Tilt - Forward
    28

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome