Viking Jacking Beam 4 Tonne with 1.4m Extending Arms

Order Code: ZT3160764S

£2,049.99 Inc VAT (20%)


Description

• MOT COMPLIANT - Fully Certified and approved to comply with MOT requirements.
• SAFETY LOCK - Three stage mechanical safety lock prevents accidental injury.
• WIDE REACH - Meets MOT recommendation for lifting on jacking point.
• ROLLER WHEELS - Allows easy movement up and down the lift or inspection pit.
• 2 YEAR GUARANTEE*

See full description
Specifications for Viking Jacking Beam 4 Tonne with 1.4m Extending Arms
  • Capacity
    4000kg
  • MFR Part No.
    SJBEX4000S
  • Weight
    178kg
  • Load Arm Reach
    680-1420mm
  • Air Pressure
    109-174psi
  • Beam Lift
    250mm
  • Support Arm Reach
    855-1275mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome