Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
/
Automotive Accessories
/
Truck Boxes
Truck Tray Small - Small Parts Box 45L Bund
By Romold
Order Code:
ZT1738565S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£56.99
5%
1
Add to basket
Get it in
5-9
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/automotive/truck-boxes/truck-tray-small-small-parts-box-45l-bund/p/ZT1738565S
Add to quotation
View all Truck Boxes
Description
Truck Tray Small - small parts box 45ltr bund
Tags:
#BulkDiscount
Specifications
Specifications for Truck Tray Small - Small Parts Box 45L Bund
Product Type
Truck Tray
Capacity
45L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome