12V Air Compressor Tyre Pump with LED Light

Order Code: ZT4184154S

£22.99 Inc VAT (20%)


Description

DIGITAL TYRE PRESSURE: The Amtech V1380 Digital Air Compressor has various tyre pressure presets, including PSI, BAR, KPA and KG/CM2.
4 FUNCTION DIAL: This convenient and portable air compressor has 4 dial functions, including off, light, red flashing, and an SOS feature for emergencies.
LED DIGITAL GAUGE: The 12V tyre inflator also benefits from an easy-to-read illuminated LED digital gauge.
RANGE & ACCURACY: The unit has an accurate pressure range of 1-115 PSI
VERSATILE ACCESSORIES: Included accessories are a ball inflator, as well as a pillow and air bed inflator for extra versatility.
3-YEAR GUARANTEE: This product has a 3-year replacement warranty subject to proof of purchase.

See full description
Specifications for 12V Air Compressor Tyre Pump with LED Light
  • Product Type
    Air Compressor Tyre Pump

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome