ADTG4 Alloy Dial Tyre Inflator PSI/Bar

Order Code: ZT1028766P

£103.06 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£103.060%
5 +£98.944%


Description

General purpose tyre inflator with alloy body and a rubber protected gauge. Simple and easy to use ideal for general low volume tyre inflation.

Specifications for ADTG4 Alloy Dial Tyre Inflator PSI/Bar
  • Product Type
    Tyre Inflator
  • Capacity
    0.7 - 15bar
  • MFR Part No.
    ADTG4
  • Weight Each
    0.848kg
  • Display Type
    Dial
  • Cable Length
    0.85m
  • Max. Pressure Reading
    210psi
  • Connection Type
    Euro Clip-on

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome