Battery Power Pump 12v

Order Code: ZT4950715S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Summit Battery Power Pump 12v This Summit 12V high powered PSI battery operated air pump outputs of up to 200L per minute or 0.38psi. The pump comes with three additional nozzles which can be used for inflation/deflation on a wide range of inflatables and air beds. 12V two way air pump Operates via battery Includes 3 additional nozzles Includes 12V car adapter Outputs 200L/min or 0.38 PSI 5 minutes maximum continuous use

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Battery Power Pump 12v
  • Product Type
    Battery Power Pump

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome