0
1

Digital Tyre Inflator 12V Heavy Duty

Order Code: ZT1227058P

£129.99 Inc VAT (20%)


Description

Mini air compressor with delivery of 50L/min. Will automatically inflate tyres to preset pressure without the need for fiddly gauges. Air output hose features quick release coupling. Suitable for inflating tyres on lawnmowers, motorcycles, cars and vans. Supplied in a storage bag with accessory kit including ball needle and adaptors for inflatables.

See full description
Specifications for Digital Tyre Inflator 12V Heavy Duty
  • MFR Part No.
    MAC05D
  • Hose Length
    4.5m
  • Weight
    2.97kg
  • Maximum Current
    20A
  • Typical Inflation Time
    0-30psi in 104sec (175/70/R13)
  • Cord Length
    3m
  • Max. Pressure Reading
    100psi
  • Operating Voltage
    12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome