0
1

Low Volume Tyre Inflator 12V FAIAUTYINFLO

Order Code: ZT2594248S

£17.99 Inc VAT (20%)
£20.9914% off

Order by 2pm, get it Tomorrow

Description

This Faithfull Tyre Inflator is a compact yet efficient 12 Volt powered tyre inflator that makes light work of maintaining tyre pressures with the minimum of fuss and is simple and easy to use. The inflator can be plugged into either a cigarette lighter or any other 12 Volt car power outlet and can be used to adjust a tyre pressure or inflate a flat tyre in minutes, by operating the on-off switch. The pump features a integrated analogue pressure gauge showing psi and bar readings and is fitted with a 60cm long rubber hose with a Schrader valve for use on all car tyre types. Supplied complete with additional adaptors for use with balls, toys and other inflatable items. Maximum pressure reading 100 psi / 7 bar. Cable length 2.8m. Hose length 60cm.

See full description
Specifications for Low Volume Tyre Inflator 12V FAIAUTYINFLO
  • Type
    Pump
  • Accessory Type
    Inflator

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome