0
1
2

M12 Body Inflator Body Only

Order Code: ZT2422595S

£99.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Part of the M12™ series from MILWAUKEE®, this sub compact inflator is ideal for use in the automotive industry. Boasting a lightweight design, a highly efficient motor and pump, auto-shut off technology and an anti-vibration stand, the product is designed for punishing environments. This product is supplied without batteries, these must be purchased separately.

Features and Benefits
• Compact lightweight design for fast inflation of car, light truck and compact equipment tires for versatility of use
• High efficiency motor and pump for quick and easy inflation
• Has a built in anti-vibration stand with all rubber feet to keep the product in place while inflating
• Auto shut-off technology inflates to the user's designated, pre-selected pressure for highly accurate inflation
• Illuminated LCD display with a digital pressure and fuel gauge that displays remaining charge for transparency and precision
• Nozzle and hose storage, easily stores 66cm hose and attachments making the product easier to transport

Contents
• 1 x Ball Inflation Needle
• 1 x Presta Chuck
• 1 x Inflator Nozzle
• 1 x Schrader Chuck
• Inflator Body

Typical Applications
• Automotive
• Engineering

See full description
Specifications for M12 Body Inflator Body Only
  • MFR Part No.
    4933464124
  • Capacity
    8.27
  • Max. Pressure Reading
    120psi
  • Product Type
    Tyre Inflator
  • Display Type
    Digital
  • Weight Each
    1.6g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome