0
1
2

Professional Air Line Tyre Inflator Gauge 8807

Order Code: ZT5515128S

£44.99 Inc VAT (20%)


Description

Professional tyre inflator 0-160 PSI Accuracy: 20-60PSI between ±2PSI 60-100PSI between ±4PSI Specifications: Body Length: 270 mm Air Hose: 350 mm Overall length: 650 mm Range : 0 - 1100KpA (0-160 psi) Air Supply Minimum: 90PSI Air Supply Maximum: 200PSI Inlet: 1/4 BSP Female Features: Heavy Duty Design Made From Rustproof Durable Stainless Steel Rubber Air Hose With Protective Steel Sleeve Fitted With Twin Push on Air Connectors Gauge in 2psi increments Gauge read in both PSI and KPA readings Very accurate and easy to read gauge

See full description
Specifications for Professional Air Line Tyre Inflator Gauge 8807
  • Overall Length
    650mm
  • Material
    Stainless Steel
  • Product Type
    Tyre Inflator Gauge