DTDG1D04 Digital Tyre Tread Depth Gauge 0-25mm/0-1in

Order Code: ZT1028947P

£19.99 Inc VAT (20%)


Description

A straight forward and simple to use tyre tread depth measurement device
with three different read settings.

Features

-Made from extra strong carbon fibre composite
-Metric, decimal inch and fraction inch (1/64 in) toggle
-Large LCD display
1 x SR44 1.5 v battery supplied

See full description
Specifications for DTDG1D04 Digital Tyre Tread Depth Gauge 0-25mm/0-1in
  • Display Type
    Digital
  • MFR Part No.
    DTDG1D04
  • Weight Each
    56g
  • Additional Features
    Lightweight (40g). Strong and robust housing material - made from extra strong carbon fibre composite. Easy to read large LCD display. Zero setting in any position - allows easy calibration for zero reset Metric, decimal inch and fraction inch (1/64 inch) toggle 1 battery - SR44 1.5v (supplied)
  • Product Type
    Tyre Tread Depth Gauge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome