MW176-01DTG Digital Tyre Profile Gauge

Order Code: ZT1120432X

£29.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

MW176-01DTG:
Capacity: 0-25mm/1".
Resolution: 0.01mm/0.0005".

Features: Spring loaded with a hold measurement button for ease of use. Large LCD display. Supplied with vinyl holder.

See full description
Specifications for MW176-01DTG Digital Tyre Profile Gauge
  • Product Type
    Tyre Tread Depth Gauge
  • Additional Features
    Spring loaded with a hold measurement button
    Large LCD Display
    Supplied with vinyl holder
  • MFR Part No.
    MW176-01DTG
  • Display Type
    Digital
  • Capacity
    0 to 25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome