0
1
2
3

Pencil Type Pressure Gauge

Order Code: ZT1120428X

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

This push-on gauge is suitable for cars, vans and light commercials, where readings of up to 120psi are necessary. It is of chrome plated brass contruction with a pen type pocket clip.

Specifications for Pencil Type Pressure Gauge
  • MFR Part No.
    JD3282-BH
  • Weight Each
    43g
  • Product Type
    Tyre Pressure Gauge
  • Max. Pressure Reading
    120psi
  • Additional Features
    Pen type pocket clip
  • Display Type
    Pencil Type
  • Tool Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome