Tyre Pressure Gauge Digital with Leader Hose & Quick Release 0-100psi

Order Code: ZT1231916P

£33.99 Inc VAT (20%)


Description

Push-on type tyre pressure gauges with 8mm digit LCD display calibrated in psi. Pressure release valve. Single lithium cell will run approximately 4000 test cycles. Auto-off function with low battery indication. .

Specifications for Tyre Pressure Gauge Digital with Leader Hose & Quick Release 0-100psi
  • MFR Part No.
    TST/PG981
  • Nett Weight
    0.14kg
  • Accuracy
    ±1% Full Scale
  • Scale
    0-100psi
  • Connector Length
    300mm
  • Pressure Units
    Psi
  • Operating Temperature
    10C to 40C
  • Batteries Required
    1 x CR2032 (supplied)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome