Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Tyre Valves & Valve Caps
Blanking Grommets 1" - 351
By AUTOBAR
Order Code:
ZT3953793S
£1.69
each
Inc VAT (20%)
£202.80 minimum order value
Quantity
Price
Discount
1 - 199
£1.69
0%
200 +
£1.62
4%
Add to basket
Minimum order quantity: 120.
Get it by
Tue, 14th Jan
In Stock
GBP
202.80
https://www.zoro.co.uk/shop/automotive/tyre-valves-and-valve-caps/blanking-grommets-1-inch-351/p/ZT3953793S
Add to quotation
View all Tyre Valves & Valve Caps
Description
AUTOBAR Blanking Grommets 1 - 351 351
Tags:
#BulkDiscount
Specifications
Specifications for Blanking Grommets 1" - 351
Product Type
Blanking Grommets
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome