Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Tyre Valves & Valve Caps
Tyre Valve Cores - Short 43mm - Pack of 4 - PWN172
By WOT-NOTS
Order Code:
ZT3607524S
£3.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.99
0%
10 - 19
£3.83
4%
20 - 49
£3.67
8%
50 - 99
£3.51
12%
100 +
£3.35
16%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
3.99
https://www.zoro.co.uk/shop/automotive/tyre-valves-and-valve-caps/tyre-valve-cores-short-43mm-pack-of-4-pwn172/p/ZT3607524S
Add to quotation
View all Tyre Valves & Valve Caps
Description
Tyre valve cores
Normal length 43mm valves
Can be used on some cycles
Tags:
#BulkDiscount
Specifications
Specifications for Tyre Valve Cores - Short 43mm - Pack of 4 - PWN172
Product Type
Dust Caps & Tyre Valves
Length
43mm
Pack Quantity
4
Type
Tyre Valve Cores
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome