3/8" Swivel Head Ratchet Wrench with Roto Lock 200mm Length

Order Code: ZT3741178S

£39.99 Inc VAT (20%)


Description

72 teeth multi position swivel head ratchet wrench with Roto lock function which enables the head to be locked in any position. Feature quick release button and spring-loaded ball socket retention. Easy to clean ergonomic non-slip soft grip rubber handle design for extra comfort and control. Made of hardened and tempered Chrome Vanadium (Cr-V) steel with fully polished finish for resistance to corrosion.
Specification:

Drive - 3/8"
Length - 200 mm
Weight - 0.26kg

See full description
Specifications for 3/8" Swivel Head Ratchet Wrench with Roto Lock 200mm Length
  • Length
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome