56246 Cylinder Hone 51-177MM

Order Code: ZT1037897P

£34.99 Inc VAT (20%)


Description

56246
For use on cylinders with capacities between 51 and 177mm i.e cars, vans, trucks, marine and industrial applications. The flexible drive shaft allows easy alignment whilst working, with the honing pressure adjustable to suit the particular application. Suitable for use with an electric or air drill, the maximum working speed is 2400r/min. Supplied with 180 grit stone set.

Features and Benefits
• Ideal for cylinders in cars, vans, trucks, marine, and industrial applications (51-177mm)
• Flexible drive shaft for easy alignment during work
• Adjustable honing pressure for specific applications
• Compatible with electric or air drills, max speed 2400r/min
• Includes a 180 grit stone set for effective honing

Typical Applications
• Honing cylinders in cars, vans, trucks, marine, and industrial applications

See full description
Specifications for 56246 Cylinder Hone 51-177MM
  • Product Type
    Cylinder Hone

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome