Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Cylinder, Piston & Valve Tools
Valve Adjustment & Grinding Tools
Valve lapping tool d 25 mm
By Gedore
Order Code:
ZT2469131S
£15.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.49
0%
5 - 9
£14.87
4%
10 - 19
£14.25
8%
20 +
£13.63
12%
1
Add to basket
Get it in
2-7
working days
Available
GBP
15.49
https://www.zoro.co.uk/shop/automotive/valve-adjustment-and-grinding-tools/valve-lapping-tool-d-25-mm/p/ZT2469131S
Add to quotation
View all Valve Adjustment & Grinding Tools
Description
Beech wood handle Made of beechwood
Tags:
#BulkDiscount
Specifications
Specifications for Valve lapping tool d 25 mm
Material
Beechwood
Product Type
Valve Lapping Tools
Diameter
25mm
Length
225mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome