Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Cleaning & Detailing
Wheel & Tyre Cleaners
Mandrel 6.0MM for Clean & Strip Unitised Wheels.
By York
Order Code:
ZT1031600X
£16.99
Inc VAT (20%)
£19.99
15% off
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.31
4%
10 - 19
£15.63
8%
20 +
£14.95
12%
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/automotive/wheel-and-tyre-cleaners/mandrel-6-0mm-for-clean-and-strip-unitised-wheels/p/ZT1031600X
Add to quotation
Schedule an order and save 5%
View all Wheel & Tyre Cleaners
Description
6mm Mandrel for clean strip wheel
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Mandrel 6.0MM for Clean & Strip Unitised Wheels.
For Use With
Clean & Strip Unitised Wheels
Diameter
12mm
Shank Type
Plain
Shank Diameter
6mm
Product Type
Mandrel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome