Surface Cleaner - 12" 300mm Heavy Duty - 4 Wheels

Order Code: ZT2420115S

£179.99 Inc VAT (20%)


Description

Excellent value for money the popular V-TUF H1.001 SURFACE CLEANER / FLOOR CLEANER with a commercial specification! 300mm cleaning width; brass and stainless spinner assembly (Study the images above for a good overview)

Maximum pressure for 210 Bar(3050PSI); Maximum water flow: 15 liters per minute (4 US Gal/min); Maximum temperature: 60oC (140oF)

Comes with:

2 x replaceable stainless steel 15o 02 1/4 BSP fan jets;
high-low pressure adjustment for ideal patio cleaning; driveway cleaning or wood decking cleaning;
Inlet Connection: M22 male x 14mm spigot inlet connector. A 450mm extension is included to add to the 150mm connecting arm.
4 x protected internal wheels for ease of movement;
internal brush skirt to prevent splash;
2 x protected discharge ports – to clear chamber of debris.
2 x handles for close vertical surface cleaning
This V-TUF H1.001 SURFACE CLEANER is suitable for cleaning floors and walls and wood and stone surfaces. " An excellent all-rounder". (sometimes refered to a Whirl-A-Way or whirlaway )

Please note: If you need to order a trigger gun too, please order the following codes: T1.080 trigger and T1.357 extension.

See full description
Specifications for Surface Cleaner - 12" 300mm Heavy Duty - 4 Wheels
  • Product Type
    Surface Cleaner
  • Width
    300mm