Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Wheel & Tyre Tools
11mm Hex Allen Bit Socket Tool 110 mm Extra Long 1/2" Drive Caliper
By ASTA
Order Code:
ZT3740588S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.74
5%
20 - 49
£4.49
10%
50 +
£4.24
15%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
4.99
https://www.zoro.co.uk/shop/automotive/wheel-and-tyre-tools/11mm-hex-allen-bit-socket-tool-110-mm-extra-long-half-inch-drive-caliper/p/ZT3740588S
Add to quotation
View all Wheel & Tyre Tools
Description
11mm Hex ALLEN Bit Socket Tool 110 mm Extra Long 1/2" Drive Caliper
Tags:
#BulkDiscount
Specifications
Specifications for 11mm Hex Allen Bit Socket Tool 110 mm Extra Long 1/2" Drive Caliper
Drive Size
1/2in
Type
Allen Bit Socket Tool
Product Type
Hex Allen Bit Socket Tool
Length
110mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome