12L Manual Pressure Backpack Sprayer

Order Code: ZT3739596S

£30.99 Inc VAT (20%)


Description

Manual pressure sprayer is ideal for garden and agricultural spraying of fertilizers, insecticides and fungicides. The 12 litre tank enables large areas to be sprayed without refilling and is fitted with an inlet filter to stop any impurities blocking the nozzle. The pump generates a working pressure of 1 to 4.5 bar, that can be regulated via the pressure switch on the handle of the telescopic stainless steel lance, which also controls the spray pattern. The pressure sprayer is of robust construction and equipped with a 1.2mtr hose, 3 spray nozzles and padded, adjustable shoulder strap for comfortable use.
Specification:

- Stainless steel adjustable lance 58-78mm
- 1.2m spray hose
- 4m jet distance
- Cone nozzle
- Twin cone nozzle
- Fan nozzle

See full description
Specifications for 12L Manual Pressure Backpack Sprayer
  • Hose Length
    1.2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome