Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Wheel & Tyre Tools
150mm Spare Cleaner Disc for S-WH150G
By Satra
Order Code:
ZT3740661S
£11.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.39
0%
5 +
£10.48
8%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
11.39
https://www.zoro.co.uk/shop/automotive/wheel-and-tyre-tools/150mm-spare-cleaner-disc-for-s-wh150g/p/ZT3740661S
Add to quotation
View all Wheel & Tyre Tools
Description
150mm Spare Cleaner Disc For S-WH150G
Tags:
#BulkDiscount
Specifications
Specifications for 150mm Spare Cleaner Disc for S-WH150G
Product Type
Spare Cleaner Disc
Diameter
150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome