19152 Wheel Master Wrench 525mm

19152 Wheel Master Wrench 525mm

Order Code: ZT1037888P

£35.99 Inc VAT (20%)


Description

19152
Supplied with two 1/2" square drive reversible sockets size 17 x 19 and 21 x 22mm, manufactured from chrome vanadium steel. Handle extends to 525mm which helps to increase torque on difficult wheel nuts.

Specifications for 19152 Wheel Master Wrench 525mm
  • Socket Size
    17 x 19mm
    21 x 22mm
  • Length
    525mm
  • Material
    Chrome Vanadium Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome