2pc Engine Mount Ring Spanner Set for Mercedes Benz 16 & 17mm 12PT

Order Code: ZT3738536S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.087%


Description

16mm and 17mm engine mounting 12 point (12PT) ring spanner set for Mercedes Benz to be use with 3/8" drive ratchet or extension bar. Suitable for engine bearings on Mercedes-Benz - W220, W210, W203, W221, W211, W204, W124, W140, W170, W126, W201, W202, W210.
0

Specifications for 2pc Engine Mount Ring Spanner Set for Mercedes Benz 16 & 17mm 12PT
  • Number of Pieces
    2
  • Drive Size
    3/8in
  • Type
    12pt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome