Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Wheel & Tyre Tools
4way wheel wrench size17x19x21x11/16
By Gedore
Order Code:
ZT2469419S
£25.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
25.99
https://www.zoro.co.uk/shop/automotive/wheel-and-tyre-tools/4way-wheel-wrench-size17x19x21x11-16/p/ZT2469419S
Add to quotation
View all Wheel & Tyre Tools
Description
With a protective central reinforcement Chrome-vanadium steel
Specifications
Specifications for 4way wheel wrench size17x19x21x11/16
Finish
Chrome-Plated
Material
Chrome-vanadium steel
Product Type
4-Way Wheel Wrenches
Height
33mm
Width
270mm
Width Across Flats
21
Length
270mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome