ADJUSTABLE HEIGHT: Adjustable height which is perfect for indoor and outdoor recreation and fun, match different players’size, sit in most comfortable position for your kid.REINFORCED RIM&NET: The rim is made of durable steel and nylon netting, weather-resistant and can last for years.STABILITY: Comes with a bottom base can be filled with wateror sand to keep the basketball hoop to stand straightly.MOBILITY: Equipped with 2 wheels under the bottom base for easy movement, this basketball stand is a good toy for whether indoor or outdoor activities.DIMENSION: Backboard dimensions 90W x 60D x 260-310H cm. Basketball Hoop Height: 210-260cm
Note: Suitable for basketball size under size 7