Air Adhesive Stripe Removal Tool Premier

Order Code: ZT1229483P

£79.99 Inc VAT (20%)


Description

Composite cover moulded around lightweight aluminium alloy housing reduces effects of chill on operator’s hands and provides added control. Air motor with quality bearings for smooth and powerful operation. Exhaust outlet adjusts 360° keeping airflow away from operator. Ideal for removing pinstripes or double-sided tape from panel prior to refinishing. Suitable for the professional workshop.

Specifications for Air Adhesive Stripe Removal Tool Premier
  • MFR Part No.
    SA95
  • Weight
    1kg
  • Consumable Parts
    SA95/PX - Replacement Pad
  • Operating Pressure
    90psi
  • Free Speed
    2500rpm
  • Pad Size
    88 x 15mm
  • Noise Power/Pressure
    103/92dBA
  • Vibration/Uncertainty
    0.49/0.54m/s
  • Inlet Size
    1/4in BSP
  • Thread Size
    5/16inUNF
  • Air Consumption
    4ft³/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome