Air Brake Chamber Nut Socket 19mm

Order Code: ZT1225418P

£18.99 Inc VAT (20%)


Description

Heavy-duty, 6-point, long reach impact socket. Designed for the adjustment of air brake chamber spring cage bolt.

Specifications for Air Brake Chamber Nut Socket 19mm
  • MFR Part No.
    CV027
  • Nett Weight
    0.33kg
  • Drive
    1/2in
  • Material
    Chrome Vanadium
  • Size
    19mm
  • Depth
    136mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome