AK011A Ergotec 2 in 1 Starter Set 14" 35cm Each

Order Code: ZT2426262S

£44.99 Inc VAT (20%)


Description

Unger ErgoTec 2 in 1 Starter Set is a professional window cleaning starter set with squeegee and washer in 35cm.
Features:
- Contains high-quality professional 35 cm ErgoTec window squeegee with green rubber - Contains special 35 cm ErgoTec washer with Power microfibre sleeve and integrated water storage chamber - Easy glide green squeegee rubber ensures streak free window cleaning results - Ergonomic handles and 2k material for easy and fatigue free working - All Unger high quality components can be also bought as spare parts and can be extended with Unger’s additional accessories
Content:
- Complete ErgoTec Squegee with green rubber 35 cm - Complete ErgoTec Power Washer 35 cm

See full description
Specifications for AK011A Ergotec 2 in 1 Starter Set 14" 35cm Each
  • Product Type
    Squeegee Complete Sets
  • Material
    Plastic/Metal
  • Colour
    Green
  • Size
    35cm / 14"