Ama Polyurethane Wheels for Pipe Stand B - Plain

Order Code: ZT5368776S

£299.99 Inc VAT (20%)


Description

Benefits
Increased efficiency: Smooth rolling and reduced friction for improved productivity
Enhanced durability: Resistant to wear and tear, extending the lifespan of your equipment
Reduced noise and vibration: Creates a quieter and safer working environment
Improved safety: Protects floors and equipment from damage
Versatile applications: Suitable for a wide range of industrial tasks

Welner AMA Polyurethane Wheels for Pipe Stands: Durable, High-Performance Options with Plain or Ball Bearings
Enhance the efficiency and longevity of your pipe stand operations with Welner AMA Polyurethane Wheels. These premium wheels are designed to deliver exceptional performance, durability, and versatility across a wide range of industrial applications.

Crafted from high-quality polyurethane, these wheels offer exceptional resistance to abrasion, impact, and chemical corrosion. The polyurethane material provides superior shock absorption, reducing noise and vibration while protecting your equipment and floors.

Choose from two bearing options:

Plain Bearings: Ideal for applications requiring simple, low-maintenance solutions
Ball Bearings: Offer smoother rolling and higher load capacities, making them suitable for demanding environments

Welner AMA Polyurethane Wheels are compatible with AMA Pipe Stand B and are perfect for use in factories, workshops, construction sites, and other industrial settings. Their durable construction ensures long-lasting performance, even under heavy loads and frequent use.

Features
High-quality polyurethane material: Provides excellent abrasion, impact, and chemical resistance
Superior shock absorption: Reduces noise and vibration, protecting equipment and floors
Available with plain or ball bearings: Choose the option that best suits your specific needs
Durable construction: Ensures long-lasting performance and reliability
Compatible with various pipe stand models: Versatile for a wide range of applications

Applications
Industrial manufacturing: Assembly lines, production facilities, and machinery maintenance
Construction sites: Material handling, equipment transportation, and site setup
Warehouses and distribution centers: Pallet racking, storage systems, and order fulfillment
Maintenance and repair: Equipment servicing, facility upkeep, and heavy-duty tasks

Invest in the future of your pipe stand operations with Welner AMA Polyurethane Wheels. Order yours today and experience the difference in performance, durability, and reliability.

See full description
Specifications for Ama Polyurethane Wheels for Pipe Stand B - Plain
  • Product Type
    Polyurethane Wheels
  • Bearing Type
    Ball
    Plain
  • Material
    Polyurethane