AUTEL EOBD Code Reader

AUTEL EOBD Code Reader

Order Code: ZT1224055PCopy

£44.99 Inc VAT (20%)


Description

Save time and money and take the guess-work out of your fault-finding and diagnosis with Autel’s CAN enabled EOBD diagnostic tools. Every technician should have one! They allow the interrogation of the vehicle’s ECU to determine the performance of essential emission-based information, to read and clear Diagnostic Trouble Codes (DTCs) and to obtain vital performance data from the vehicle’s engine and transmission (Petrol 2001 onwards and Diesel 2004 onwards). The competitively priced AL301 EOBD tool works with OBDII/EOBD compliant vehicles and is supplied with a code reference manual with over 7,000 DTC definitions.

The sophisticated AL419 EOBD tool delivers in-depth data with added features not found on other tools at the same price. The unit is loaded with troubleshooter code tips and repair information to help the technician fault find and diagnose problems more quickly and effectively. There is also a built-in data library lookup. All can be updated via web-based downloads using the USB cable supplied.

See full description
Specifications for AUTEL EOBD Code Reader
  • MFR Part No.
    AL301
  • Weight
    0.31kg
  • Product Type
    EOBD Code Reader