Boiler - Unpressurised - With Double Lever Mixer, For Installation Above The Sink

Order Code: ZT2696188S

£559.99 Inc VAT (20%)


Description

Boiler, unpressurised, with double lever mixer, for installation above the sink, temperature 35 - 85 °C. Supplied = pre-assembled, final assembly by customer. Height = 435 mm. Width = 270 mm. Depth = 240 mm. Total connection value = 2.2 kW. Water connection = G 1/2 inch. Colour = white. Capacity = 5 l. Product type = accessories for small kitchens. Unpressurised boiler with double lever mixer. Unit for installation above the sink, rated capacity 5 l. Infinitely adjustable temperature 35 - 85 °C. Assembled by customer (assembly material included in the cardboard box)

See full description
Specifications for Boiler - Unpressurised - With Double Lever Mixer, For Installation Above The Sink
  • Capacity
    5L
  • Colour
    White
  • Product Type
    Accessories for Small Kitchens
  • Width
    270mm
  • Total Connection Value
    2.2kg/mm
  • Depth
    240mm
  • Height
    435mm
  • Water Connection
    G 1/2 Inch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome