0
1
2
3

BPW Rear Hub Cap Nut Socket 110mm

Order Code: ZT2115900S

£139.99 Inc VAT (20%)


Description

110mm BPW rear hub cap socket. Use with 41mm spanner or socket.Manufactured from black finish carbon steel. Heavy duty construction. For 95mm socket, please see Laser Part No. 5598.

Specifications for BPW Rear Hub Cap Nut Socket 110mm
  • Product Type
    Rear Hub Cap Socket
  • Material
    Carbon Steel
  • Finish
    Black
  • Socket Size
    110mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome