Child's Pedal Go Kart Manual Car W/Brake Gears Steering Wheel Seat Vehicle Blue

Order Code: ZT3348658S

£73.99 Inc VAT (20%)


Description

PEDAL POWERED: No need to rely on charging, simply use whenever to let your child have lots of fun and keep active at the same time.STURDY FRAME: Made from metal, with thick plastic parts, it keeps the structure together for a safe ride. Two large back wheels and two small front wheels, allows a smooth ride every time.WORKING FEATURES: A large tub seat to sit comfortably, a moving steering wheel for direction control, a gear shift lever and a hand brake for safety.ADJUSTABLE SEAT: So it is set to a correct height for your child. DIMENSIONS: 59H x 97L x 66Wcm. Seat: 28H x 34L x 27Wcm.MAXIMUM LOAD 35KG. ASSEMBLY REQUIRED.

See full description
Specifications for Child's Pedal Go Kart Manual Car W/Brake Gears Steering Wheel Seat Vehicle Blue
  • Product Type
    Child's Pedal Go Kart
  • Colour
    Blue
  • Maximum Load
    35kg
  • Frame Material
    Metal
  • Seat Material
    Plastic
  • Tool Material
    Plastic
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome