Child's Racing-Style Pedal Go Kart W/Brake Gears Steering Wheel Adjustable Seat

Order Code: ZT3348705S

£69.99 Inc VAT (20%)


Description

PEDAL POWERED: No need to rely on charging, simply use whenever to let your child have lots of fun and keep active at the same time. Cool racing car design on the front.STURDY FRAME: Made from steel, with thick plastic parts, it keeps the structure together for a safe ride. Four plastic wheels for a smooth ride every time.WORKING FEATURES: A large tub seat to sit comfortably, a moving steering wheel for direction control, a gear shift lever and a hand brake for safety.ADJUSTABLE SEAT: So it is set to a correct height for your child. DIMENSIONS: 57H x 104L x 66Wcm. Seat: 35H x 34.5L x 31.5Wcm.MAXIMUM LOAD 35KG. ASSEMBLY REQUIRED.

See full description
Specifications for Child's Racing-Style Pedal Go Kart W/Brake Gears Steering Wheel Adjustable Seat
  • Product Type
    Go Kart
  • Maximum Load
    35kg
  • Frame Material
    Steel
  • Wheel Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome