Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Wheel & Tyre Tools
Circular Wire Wheel 200mm x 25 x 32mm 0.30mm Wire
By Satra
Order Code:
ZT3737967S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 +
£8.79
12%
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/automotive/wheel-and-tyre-tools/circular-wire-wheel-200mm-x-25-x-32mm-0-30mm-wire/p/ZT3737967S
Add to quotation
View all Wheel & Tyre Tools
Description
Circular Wire Wheel 200mm x 25 x 32mm 0.30mm Wire
Tags:
#BulkDiscount
Specifications
Specifications for Circular Wire Wheel 200mm x 25 x 32mm 0.30mm Wire
Thickness
25mm
Inner Diameter
32mm
Diameter
200mm
Product Type
Circular Wire Wheel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome