Clover Detak Chewing Gum Remover 6 x 300ml

Order Code: ZT2429623S

£25.99 Inc VAT (20%)


Description

Clover Detak Chewing Gum Remover product code 702, is a simple to use spot application treatment for the effective removal of chewing gum.
Designed to combat problems with sticky gum deposits by breaking down the structure of the chewing gum, allowing it to be removed quickly and easily. - Use to remove sticky gum deposits from solvent resistant carpets and fabrics. - Ideal for use in schools, nightclubs, bars, leisure centres, cinemas and other public areas.
Directions - Apply directly onto the chewing gum, ensuring that both the gum and the surrounding solvent-resistant surface are thoroughly wet. - Allow to soak for 5 minutes, then remove the softened gum with a scraper or other suitable tool.
N.B . Always test surface compatibility prior to use

See full description
Specifications for Clover Detak Chewing Gum Remover 6 x 300ml
  • Product Type
    Graffiti & Gum Remover
  • Size
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome