DR14 Black to The Future Trim & Tyre Dressing 250ml 250ml

Order Code: ZT2428952S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

ValetPRO DR14 Black To The Future Trim & Tyre Dressing in the form of a thick gel. It uses fortified polymers to restore and protect tyres and plastic trim for months at a time, regardless of weather.It revives faded plastics and holds the restored colour. It is designed to be used neat and can be applied to tyres for a show finish.
- Trim and tyre dressing - Revives faded plastics - Leaves a hyper beading finish - High quality finish
Direction:

Apply using a Wax Applicator.
Spread evenly.
Allow to cure for 5-10 minutes.
Buff off any remaining residue.
Repeat if needed.

See full description
Specifications for DR14 Black to The Future Trim & Tyre Dressing 250ml 250ml
  • Material
    Liquid
  • Product Type
    Vehicle Valeting
  • Colour
    Blue
  • Size
    250ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome