EASY waste trolley/waste collection trolley, for outdoor areas, with puncture-proof tyres. Supplied = assembled. Length = 370 mm. Width = 500 mm. Height = 1500 mm. Quantity of waste collectors = 1 pcs. Capacity = 120 l. Material = sheet steel, galvanised. Wheel fittings = 2 castors. Colour = charcoal, silver. Weight = 5 kg. Wheel type = puncture-proof tyres. Product type = basket trolleys. Compact, lightweight two-wheel hand truck for regular use. Brackets for litter grabbers and 120 l rubbish sack. Made in Germany. Two-wheel hand truck for large rubbish sacks and regular use, even on challenging ground. Powder coated profile frame made of zinc plated steel with fastenings made of aluminium. Self assembly.